Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3M™ Tartan® filament adhesive tape 8953 lengthwise

Filament tape, lengthwise 8953 3M Tartan
8953 FILAMENT TARTAN 75 X 50

Art.-no. 5M89537550
EAN 4061975390349
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
Standard filament adhesive tape with ScotchPro polypropylene film carrier material and an adhesive made from synthetic rubber (solvent-free)
  • Lengthwise fibreglass reinforcement increases the tear resistance of the adhesive tape

  • Polypropylene film has good abrasion resistance and moisture resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The adhesive tape is used, among other things, for securing pallets, bundling light products, sealing and reinforcing cardboard boxes.


After bonding, the adhesive tape retains its functionality at all temperatures a package is normally exposed to during transport and storage.

Colour

Transparent

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information