Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3M™ Scotch® box sealing tape 6893

Adhesive packing tape 6893 3M Scotch
6893 PVC FILM ROT 12 X 66 VERPAK.KLEB.

Art.-no. 5M6893126

-,--
price per selected packing unit
| Individual prices for customers after login
3M™ Scotch® box sealing tape 6893

Art.-no. 5M6893126

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance packing tape with PVC backing material and solvent-based natural rubber/resin adhesive
  • Quick and professional sealing of shipping boxes

  • The adhesive tape can be easily torn by hand, making manual application possible

  • Can be used even at low temperatures and in the presence of moisture and chemicals

  • Can be used at all temperatures to which packaged goods are exposed during shipping and storage, including deep-freeze conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing shipping boxes and cardboard boxes

  • For sealing bags

  • For colour coding

  • For bundling heavy packages

Colour

Red

Width

12 mm

Length

66 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information