3M E-A-R Ultrafit ear plugs
Ear plugs E-A-R Ultrafit 3M
E-A-R ULTRAFIT MIT AUFBEWAHRUNGSBOX
Art.-no. 5M10001
EAN 4054458461797
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Includes storage box
Ear plugs can be reused up to 50 times.
No size adjustment required
Lamellar design
Optimum protection
Washable
Datasheets(X)
SNR attenuation value | 32 dB |
L attenuation value | 25 dB |
M attenuation value | 28 dB |
H attenuation value | 33 dB |
Number of ear plugs | 1 Pair |