3M™ Dual Lock™ reclosable fastener SJ387B
SECTPE-SA-SJ387BP-3M-BLCK-25MMX2,5M
Art.-no. 5M387001
EAN 4056807274225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Equipped with modified acrylate adhesive
- High shearing strength
- Good resistance to humidity
- High solvent resistance
- Highly resistant to ageing
- Up to 1-time removable connection
Datasheets(X)
The flexible press lock consists of a polyolefin carrier with small mushroom heads, which, by pressing (audibly) together, enter a stable state. Three mushroom head densities can be combined to create different holding forces - depending on the requirements.
Suitable for bonding on a large number of materials, e.g. on high and low energy plastics, metals and many powder coatings.
Typical applications include: Applications in general industry, transportation, special vehicles, medical, military, packaging, retail advertising solutions, exhibitions, electronics, furniture as well as servicing, repair and maintenance (MRO). Plus mounting for doors, flexible solar cell panels, skylights, access panels, signage and display components and much more.
Design | 40 heads/cm² |
Adhesive base | Acrylate |
Material | PP - Polypropylene |
Colour | Black |
Length | 2.5 m |
Width | 25 mm |
Thickness | 6.1 mm |
Shear strength | 16 N/cm² |