Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3M™ Dual Lock™ SJ3560 fastening tape

Fastening tape self-adh. 3M Dual Lock uni.
SJ 3542 DUAL LOCK 19,1 X 45,7 SCHWARZ

Art.-no. 5M354219
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
Flexible, removable, self-adhesive fastening tape with pressure lock in roll form

Strong, removable bond


  • The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond

  • The fastening tape can be opened and resealed up to 1000 times


Easy to use


  • Quick and easy assembly of rigid or semi-rigid parts

  • Simple positioning and easy removal of the attached parts

  • Time saved thanks to quick assembly

  • Vibration-dampening


Excellent final adhesive strength



High temperature, humidity and UV resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Components that have to be quickly and easily detached and refastened for replacement, maintenance or repair. For fastening roof liners, instrument panels, control boxes and door trim panels. Especially on high-energy surfaces such as metal, powder coatings, glass, hard PVC, high- and low-energy plastics, etc. indoors and outdoors.

Adhesive base

Synthetic natural rubber

Colour

Black

Length

45.7 m

Width

19.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information