3M™ Dual Lock™ SJ3560 fastening tape
Fastening tape self-adh. 3M Dual Lock uni.
SJ 3542 DUAL LOCK 19,1 X 45,7 SCHWARZ
Art.-no. 5M354219
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Strong, removable bond
- The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond
- The fastening tape can be opened and resealed up to 1000 times
Easy to use
- Quick and easy assembly of rigid or semi-rigid parts
- Simple positioning and easy removal of the attached parts
- Time saved thanks to quick assembly
- Vibration-dampening
Excellent final adhesive strength
High temperature, humidity and UV resistance
Datasheets(X)
Components that have to be quickly and easily detached and refastened for replacement, maintenance or repair. For fastening roof liners, instrument panels, control boxes and door trim panels. Especially on high-energy surfaces such as metal, powder coatings, glass, hard PVC, high- and low-energy plastics, etc. indoors and outdoors.
Adhesive base | Synthetic natural rubber |
Colour | Black |
Length | 45.7 m |
Width | 19.1 mm |