3M Cubitron II vulcanised fibre disc 987C
Vulcanised fibre disc 987C 3M Cubitron II
987C CUBITRONII FIBERSCH.SL 80+ 125 X 22
Art.-no. 5M460630
EAN 4060052744884
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High removal rates
- Self-sharpening
- Clean and uniform surface machining
- Cool sanding
- Requires less pressure and offers a high level of working comfort
- Excellent anchoring of ceramic grains
- Active support for high-performance abrasive grains
Datasheets(X)
Removal, welding seam machining for stainless steel working
Diameter (Ø) | 125 mm |
Bore diameter | 22.23 mm |
Grid size | 80+ |
Max. rotation speed | 12200 rpm |
Recommended rotation speed | 7500 rpm |
Material of abrasive medium | 3M Cubitron II mineral ceramic grit |
Colour of disc | Orange/red |
Adhesive base | All-synthetic resin |