Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3M Cubitron II grinding disc

Grinding disc 3M Cubitron II
65494 CUBITRONII DCGW T27-230X7X22,2

Art.-no. 5M65494

EAN 4046719744770

-,--
price per selected packing unit
| Individual prices for customers after login
3M Cubitron II grinding disc

Art.-no. 5M65494

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Revolutionary sanding process with up to three times quicker removal and longer service lives compared to conventional rough grinding disc.
  • Patented 3M Precision grain with geometrically defined cutting edges

  • Hard resin bond

  • Immediate entry into solid material

  • Rapid cool grinding and optimised sanding processes

  • Improved wear behaviour for rough grinding disc

  • Optimum service life thanks to low pressure

  • Up to 70% reduction in force required with the same removal rates as other premium products

  • Significantly less effort and stress for the user (immediately noticeable)

  • Up to three times higher throughput and significant time savings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Chamfering, grouting, removing weld seams, coarse grinding, fillet weld grinding, dressing.

Diameter x thickness

230 x 7 mm

Bore hole

22.2 mm

Design

Cranked

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information