3M Cubitron II flap disc
Lamella flap disc 3M Cubitron II
967A CUBITRONII FAECHSCH. FL P40180MM
Art.-no. 5M65072
EAN 4052713957948
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Free form pieces, simple welding seams, pipes, metal surfaces, cylinders
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Grid size | 40+ |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 8600 rpm |
Material of abrasive medium | Ceramic grain |