3M Cubitron II flap disc
Lamella flap disc 3M Cubitron II
967A CUBITRONII FAECHSCH. CON P80 125MM
Art.-no. 5M65056
EAN 4046777006643
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Free form pieces, simple welding seams, pipes, metal surfaces, cylinders
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Grid size | 80+ |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12200 rpm |
Max. recommended rotation speed | 7500 rpm |
Material of abrasive medium | Ceramic grain |