3M™ 8979 UV-resistant fabric adhesive tape, Duct Tape
Fabric adh. tape 8979N 3M Performance Plus Duct
8979 PERF. PLUS DUCT BLAU-GRAU 48 X 54,8
Art.-no. 5M89794855
EAN 4061975390394
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent initial adhesive strength – even on difficult surfaces
- UV-resistant and can be used outdoors for up to 12 months (no delamination of carrier)
- Can be removed for up to 6 months with almost no residue
- Protected against moisture
- Adapts to irregular surfaces without separating
Datasheets(X)
The sturdy adhesive tape can be torn off from the role and is immediately adhesive, making it suitable for repairs, bundles, reinforcements, adhesion, insulation, sealing pipes, securing cable duct ends, marking, labelling, provisional repairs, hanging up polyethylene covering sheets and protecting against light sandblasted particles. The adhesive tape adapts to irregular and curved surfaces and does not retract during dispensing, making it easy to apply. It is an excellent choice for applications where it can be used to seal covers and close cuffs.
Adhesive base | Natural rubber |
Backing material | Polyetylene |
Length | 55 m |
Width | 48 mm |
Thickness | 0.31 mm |
Colour | Blue grey |
Max. temperature resistance | 93 °C |
Elongation at break | 19 % |
Shelf life from production/conditions | 18 Month / dry and dust free storage area |