3KS Plus profile half cylinder For keyed alike profile cylinders in original equipment
Half cylinder 3KS plus system keyed alike
HALFCYL-3KS-PLUS-KA-1STSYS-(NI)-32X10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Every system is unique
- Simple processing without locking diagram via article number
- A security card is provided with every order
- Vertical key duct
- Integrated drill protection
- Key made from nickel silver with thick cross-section
- Statutory key protection thanks to patented key profile
- Locking technology
- 12 springless, specially coated locking pins with 18 control pins, queried via 2 lateral ledgers
Subsequent and replacement deliveries only possible when the proof of ownership (security card) is presented via the Fittings Centre.
Locking systems are special-order products. The customer is not entitled to return or exchange the product.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
External length x internal length | 31 x 10 mm |
Length | 41 mm |
Emergency and danger function (lockable on both sides) | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Number of keys | 3 PCS |
Standards | EN 1303: 2005, DIN 18252 |
Classification key according to EN 1303: 2015 | |||||||
1 | 6 | 0 | B | 0 | C | 6 | D1) |
1) Intrusion resistance class D only in conjunction with a suitable security door fitting or security rosette, cylinder overhang max. 3.0 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!