Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3KS Plus profile half cylinder For keyed alike profile cylinders in original equipment

Half cylinder 3KS plus system keyed alike
HALFCYL-3KS-PLUS-KA-1STSYS-(NI)-32X10MM

Art.-no. 0687073101
EAN 4049557584249

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Every system is unique

  • Simple processing without locking diagram via article number

  • A security card is provided with every order

  • Vertical key duct

  • Integrated drill protection

  • Key made from nickel silver with thick cross-section

  • Statutory key protection thanks to patented key profile

  • Locking technology

  • 12 springless, specially coated locking pins with 18 control pins, queried via 2 lateral ledgers
Notice

Subsequent and replacement deliveries only possible when the proof of ownership (security card) is presented via the Fittings Centre.



Locking systems are special-order products. The customer is not entitled to return or exchange the product.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

Keyed alike

External length x internal length

31 x 10 mm

Length

41 mm

Emergency and danger function (lockable on both sides)

No

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Material of keys

Nickel silver

Number of keys

3 PCS

Standards

EN 1303: 2005, DIN 18252

Classification key according to EN 1303: 2015
160B0C6D1)
1) Intrusion resistance class D only in conjunction with a suitable security door fitting or security rosette, cylinder overhang max. 3.0 mm
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type C

AY-MEASUREKEY-PRFLCYL-PLA-RED

For measuring double and thumbturn profile cylinders
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information