3D snap-on coupling and adjustment adapter

3D snap-on coupling with regulation adapter
AY-3D-COUPLING-UFLRGUID-KIT-DYNAPRO
GRASS

Art.-no. F134108956

Prices for customers after login

3D snap-on coupling and adjustment adapter

Art.-no. F134108956

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function

Smoother height and inclination adjustment



Easy identification of the adjustment direction thanks to clear symbols



Greater scope of application thanks to narrower design of the snap-on coupling


Can be used from clear cabinet width of 182 mm



High level of stability


Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3

Flip catalog

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Instructions

Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.

Material

Polyoxymethylene

Height adjustment

+ 3,5 mm

Lateral adjustment

+/- 1.5 mm

Tilt adjustment

+ 4 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information