3D hinge ∅ 20 mm
3-D house door hinge, D 20 mm
HSEDRHNGE-3D-(A2-MATT)-D20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2-component hinge for wooden front doors
- Easy to adjust from the front
- Only 1 tool required to adjust the hinge (hexagon socket AF 5)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 8.3 mm.
| Load capacity guideline values for a door height of approx. 2 m | ||
| Door width in mm | with 2 straps | with 3 straps |
| up to 800 | 90 kg | 150 kg |
| up to 1000 | 75 kg | 125 kg |
| up to 1200 | 60 kg | 100 kg |
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Rebated wooden doors |
Material | Stainless steel |
Locking catch | No |
Surface | Plain |
Roll diameter | 20 mm |
DIN direction | DIN R/L |
Gloss level | Matt |
Load capacity with 2 hinges | 75 kg |
Load capacity with 3 hinges | 125 kg |
Side adjustment | +/- 4 mm |
Height adjustment | + 4 mm |
Depth adjustment | +/- 4 mm |
Min. flashover strength | 16 mm |
Roll height | 107.5 mm |
Length of tenon on frame part | 55 mm |
Length of tenon on leaf part | 55 mm |
Internal drive | HS5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
