3D hinge dia. 18 mm
3-D house door hinge, D 18 mm
HSEDRHNGE-3D-D18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection
- Only one tool required to adjust the hinge (hexagon socket size 5)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft woods like fir, pine, spruce etc. we recommend using a drill bit with an 8.3 mm diameter.
Load capacity guideline values for a door height of approx. 1800–2100 m | |||
Door width in mm | with 2 straps | with 3 straps | with 4 straps |
up to 800 | 100 kg | 150 kg | 150 kg |
up to 900 | 100 kg | 125 kg | 150 kg |
up to 1000 | 75 kg | 125 kg | 150 kg |
up to 1100 | – | 100 kg | 150 kg |
up to 1200 | – | 100 kg | 150 kg |
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used with DIN R or DIN L.
For rebated wooden doors.
Suitable for | Rebated wooden doors |
Material | Steel |
Surface | Zinc plated |
Roll diameter | 18 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 75 kg |
Load capacity with 3 hinges | 100 kg |
Load capacity with 4 hinges | 150 kg |
Lateral adjustment | +/- 4 mm |
Height adjustment | + 4 mm |
Depth adjustment | +/- 4 mm |
Min. flashover strength | 16 mm |
Roll height | 139 mm |
Length of tenon on frame part | 55 mm |
Length of tenon on leaf part | 55 mm |
Internal drive | HS5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!