3D hinge dia. 16 mm With three bolts on the frame section
3-D house door hinge, D 16 mm with 3 bolts
HSEDRHNGE-3D-(ZN)-D16MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection
- Only one tool required to adjust the hinge (hexagon socket size 4)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 6.8 mm.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for | Rebated wooden doors |
Material | Steel |
Surface | Zinc plated |
Roll diameter | 16 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 50 kg |
Load capacity with 3 hinges | 80 kg |
Load capacity with 4 hinges | 100 kg |
Lateral adjustment | +/- 4 mm |
Height adjustment | + 4 mm |
Depth adjustment | +/- 4 mm |
Min. flashover strength | 15 mm |
Roll height | 102 mm |
Length of tenon on frame part | 57 mm |
Length of tenon on leaf part | 57 mm |
Internal drive | HS4 |
Load capacity guideline values for a door height of approx. 1800-2100 m | |||
Door width in mm | with 2 straps | with 3 straps | with 4 straps |
up to 800 | 60 kg | 90 kg | 120 kg |
up to 900 | 55 kg | 85 kg | 110 kg |
up to 1000 | 50 kg | 80 kg | 100 kg |
up to 1100 | 45 kg | 70 kg | 90 kg |
up to 1200 | 40 kg | 65 kg | 80 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!