3D front locking device and adapter
3D front locking device and adjustment adapter 2
AY-3D-COUPLING-UFLRGUID-SET-DYNAPRO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Dimensions not binding. Subject to technical changes!
Datasheets(X)
Front locking device fastening and adjustment adapter secured with ASSY screws ∅ 3.5 mm
![]() | |
Material | Polyoxymethylene |
Height adjustment | + 3,5 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | + 4 mm |
