3D Smart thermal reveal bead
Thermal reveal bead 3D Smart
THERMRVLBEAD-3D-SMART-L240CM-W12MM
Art.-no. 0519543123
EAN 4068362029462
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for large glazing up to 10 m², with high 3D movement absorption and high-quality TPE membranes for optimum sealing and flexibility
- Ideal plaster connection through perforated and angled plastering-in bracket
- Please note the installation instructions for this product
- Corresponds to Class A of the VDPM guideline
Datasheets(X)
![]() | |
Material | Polyvinyl chloride - PVC hard, impact resistant |
Material of foam | Closed-cell PE foam |
Adhesive system | Self-adhesive |
Width | 12 mm |
Length | 2.4 m |
