Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3840 3M Scotchlite reflective tape Reflective class type 2

Hazard warning adhesive tape 3840 3M Scotchlite
3840 RED/WHITE HI VEH-WM INDICATE RIGHT

Art.-no. 5M38401412
EAN 4061975390189

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Flexible and removable

  • Improved visibility for vehicles during the day and night

  • Self-adhesive for ease of use

  • Particularly suitable for adhering to vehicles with three-dimensional surfaces

  • Edge sealed against dirt and moisture
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the correct labelling of vehicles with special rights under § 35(6) of the German Road Traffic Act [Straßenverkehrsordnung, StVO]. Such vehicles are used on construction sites or for road cleaning, for example, and can easily pose a major hazard, particularly in the dark.

Colour

Red-white

Length

45.7 m

Width

141 mm

Design

Right-pointing

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information