Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3.6V 2600MAH LI-ION BATTERY WITH TYPE C

Battery 18650 3.6 V 2600mAh type C
BTRY-LIION-18650-3,6V-2600MAH-(TYPE C)

Art.-no. 0827909001

EAN 4099618391477

-,--
price per selected packing unit
| Individual prices for customers after login
3.6V 2600MAH LI-ION BATTERY WITH TYPE C

Art.-no. 0827909001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Würth Li-ion Battery

18650 size with 3.6V 2600mAh capacity



With Type C as interface on the battery


Allowing to charge the battery directly through Type C cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V

Rechargeable battery/battery capacity

2600 mAh

Length x width x height

18 x 18 x 70 mm

Product weight (per item)

50.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information