34° half-head collated nails AN
Nail AN steel zinc plated half round head
NL-AN5090-HRDHD-(A4C)-2,8X80
Art.-no. 5900000013
EAN 4053479277202
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
In practical carrying box
Tested in accordance with EN 14592:2008+A1:2012
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Design | Smooth and resin-coated |
Head type | Button head |
Length (L) | 80 mm |
Shank diameter (Øds) | 2.8 mm |
Head diameter (Ø dk) | 7.2 mm |
Suitable for device type | Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL |
