Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

34° half-head collated nails AN

Nail AN steel plain half round head
NL-AN5090-HRDHD-2,8X80

Art.-no. 5900000003
EAN 4053479277103
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
Plain steel, smooth, resinated

In practical carry case

Tested in accordance with EN 14592:2008+A1:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Design

Smooth and resin-coated

Head type

Button head

Length (L)

80 mm

Shank diameter (Øds)

2.8 mm

Head diameter (Ø dk)

7.2 mm

Suitable for device type

Nail gun battery ASN 5090 HF
Nail gun battery HiKoki 1890DBCL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information