34° half-head collated nails AN
Nail AN steel plain half round head
NL-AN5090-HRDHD-2,8X65
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
In practical carry case
Tested in accordance with EN 14592:2008+A1:2012
Datasheets(X)
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head type | Button head |
Length (L) | 65 mm |
Shank diameter (Øds) | 2.8 mm |
Head diameter (Ø dk) | 7.2 mm |
Suitable for device type | Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL |