Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

34° half-head collated nails AN A2 stainless steel grooved resin-coated

Nail AN A2 sst plain half round head grooved
NL-AN5090-HALFHD-GRVD-A2-2,8X65

Art.-no. 5900000022
EAN 4053479277295
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
In practical carry case

Tested in accordance with EN 14592:2008+A1:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Design

Grooved and resin-coated

Head type

Button head

Length (L)

65 mm

Shank diameter (Øds)

2.8 mm

Head diameter (Ø dk)

7.2 mm

Suitable for device type

Nail gun battery ASN 5090 HF
Nail gun battery HiKoki 1890DBCL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information