Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

300 SF table frame

Table frame SF 300
TBLFRM-300-SF-BLACK-(UP/DOWN)

Art.-no. 0683362426
EAN 4099618696732

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Electrically height-adjustable table frame, the entry-level solution to an ergonomic standing/seated workstation

Versatile and individually adjustable


  • Width-adjustable telescopic crossbars in increments of 50 mm

  • Suitable for tabletops with dimensions: Width 1,100-1,800 mm, depth 750-800 mm and tabletop thickness 25 mm

  • With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)


Safe and convenient height adjustment via hand switch


  • Hand switch for moving up/down

  • With automatic soft start/stop function: When the buttons are pressed, the table moves up or down right away

  • Built-in collision detection: Table stops and changes direction to prevent collision

  • For body heights up to approx. 1.90 m


Safe and robust


  • One-way lift for greater stability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For office and desk workstations.

Dynamic load capacity

100 kg

Static load capacity

150 kg

Min./max. height adjustment

690-1180 mm

Min./max. width adjustment

1010-1510 mm

Min. nominal voltage

220 V/AC

Max. nominal voltage

240 V/AC

Max. power input (standby)

0.1 W

Number of motors

2 PCS

Stroke speed

39 m/s

Max. sound-pressure-level

55 dB

Version column

Form V

Dimension of column

Outer column 60 x 60 mm, Inner column 50 x 50 mm

Table leg version

Form T

Colour

Jet black RAL 9005

Operation

Button with arrows

Material

Steel / plastic

Surface

Epoxy coating

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SLIM cable chain with rectangular links

CBLGUID-SLIM-BLACK

Flexible cable routing that adapts to the height of the desk
x 1 pcs
Magnet for SLIM cable chain with rectangular links

MAGN-CBLDCT-SLIM-BLACK

For fixing the SLIM cable chain to the table frame
x 1 pcs
FIX cable tray for table frames

CBLTRY-FIX-BLACK-1100X86X151MM

For organised and hidden cables at desk workstations
x 1 pcs
PC holder

HOLD-PC-BLACK

Adjustable PC holder for mounting underneath desks
x 1 pcs
SN GRIP under-desk drawer with bamboo insert

DESKDRWR-SN-GRIP-BLACK

Creates additional storage space without restricting leg room
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information