30 DT integrated waste collector for floor installation behind swivel doors
Waste dividing system 30 DT
RECYCLSYS-30DT-1FOLD-300MM
Art.-no. 0683720250
EAN 4050642368736
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to install
Fast, simple floor installation
With full extension
- Lightweight, and easy to open and close
- Easy to access the entire bin(s)
Aluminium grey frame and bin
Plastic waste bin with metal handle
Safe, stable handle also suitable for holding tight commercially available rubbish bags
Delivery time: approx. 8 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for cabinet width | 300 mm |
Volumetric capacity | 1x21 l |
Material | Steel / plastic |
Colour | Aluminium grey |
Width | 255 mm |
Height | 400 mm |
Depth | 450 mm |
Material of extract | Steel |
Material of bins | Plastic |
