3-way surface-mounted socket
SKT-VEH-SM-12V-3OUTL-SORT-STD3
Art.-no. 096380 974
EAN 4053479464848
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For indoor use
- Connect up to three consumer devices
- Diameter per socket 21 mm
- Rated current 16 A
Datasheets(X)
Type description | STD3 |
Length | 85 mm |
Width | 95 mm |
Height | 33 mm |
Nominal voltage | 12 V/DC |
Internal diameter | 21 mm |
Product weight (per item) | 0.130 kg |