Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3-ply toilet paper

Recycled toilet paper, 3-ply
TOILPAP-3PLY-WHITE-250SHEET

Art.-no. 0899900250
EAN 4048539524426
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
Particularly soft, yet tear-resistant and secure.
  • Soft and gentle

  • Highly absorbent

  • Tear-proof

  • Environmentally friendly

  • Contents: 9 x 8 roles


Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Number of plies

3 PCS

Width

9.5 cm

Length

27.5 m

Length of roll

27.5 m

Number of sheets

250 PCS

Number of rolls

72 PCS

Material

100% recycled fibers

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information