3-ply toilet paper
Toilet paper recycled 3-ply
TOILPAP-3PLY-WHITE-250SHEET
Art.-no. 0899900250
EAN 4048539524426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft and gentle
- Highly absorbent
- Tear-proof
- Environmentally friendly
- Contents: 9 x 8 roles
Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
Datasheets(X)
Colour | White |
Number of plies | 3 PCS |
Width | 9.5 cm |
Length | 27.5 m |
Length of roll | 27.5 m |
Number of sheets | 250 PCS |
Number of rolls | 72 PCS |
Material | 100% recycled fibers |
Coating weight per m² | 46.5 g |