3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces
Tw. dr. bit SMART STEP EU+ HSCo DIN338+ bit 28pcs
DRL-MET-SET-HSCO-DIN338-SMARTSTEP-BIT
Art.-no. 0626910119
EAN 4099618477836
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages of the stepped drill bit tip geometry with extremely uneven pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular holes
- Precise spot drilling without running off-centre
- Can be used in almost all materials without tearing or splintering
Very comfortable drilling
- Significantly faster drilling with less effort compared to conventional HSCo twist drill bits
- Simple drilling or enlarging of an existing drill hole
- Also allows angled drilling
- No rattling or catching, even in thin-walled material
- Burr-free hole exit
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Includes bits and bit holder
- Equipped bit bar with PH, TX and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
- For blind holes, please note the extended drill tip!
- The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life
Datasheets(X)
- Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel with strength up to 1,300 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood and soft and light wood
- Perfect for drill holes in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast working in solid material
Number of pieces in assortment/set | 28 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material to be processed | Steel, Cast iron, Stainless steel, Titanium, Non-ferrous metal, Wood, Hardwood |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Oxide finish |
Cutting material | HSCo |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D2,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D2,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D3,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D3,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D4,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D4,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D5,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D5,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D6,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D6,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D7,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D7,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D8,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D8,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D9,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D9,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D10,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!