Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3-function shower head

HNDSHWR-(3 JETNOZZLE)-(CR)-D100MM

Art.-no. 0888910042

EAN 4068362383298

-,--
price per selected packing unit
| Individual prices for customers after login
3-function shower head

Art.-no. 0888910042

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, robust and durable shower head with 3 functions and anti-limestone interior.

Material


Chrome ABS.



Ergonomic and functional design



Male connection thread R1/2 inch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Surface

Chrome plated

Number of spray types

3

Connection thread

G 1/2 inch

Shower head diameter

100 mm

Approval mark

KTW recommendations, DVGW

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information