3-component slotted screwdriver
Screwdriver slotted hexagon blade w. 3C handle
SCRDRIV-SL-3K-0,6X3,5X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: One-piece hexagon blade, matt chrome-plated; wrench adapter matt nickel-plated, tempered, impact-resistant
- Large impact cap
- Art. no. 0613421035 without impact cap or torque adjustment
- Output: DIN 5264-A, ISO 2380 with Black Point tip
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 80 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
Width across flats, screwdriver blade | 4 mm |