3-component TX screwdriver
Screwdriver TX 3C
SCRDRIV-TX6X60-3K
ZEBRA
Art.-no.
061320306
EAN 4047376188655
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible 3-component handle for perfect ergonomics, power transmission and working comfort
- Blade: Round blade, brushed chromium-plated
- Tip: TX socket, with Black Point tip
- Würth colour coding system
- Screw symbol printed on handle end for quick identification
Product information
Datasheets(X)
Tip size | TX6 |
Blade length (A) | 60 mm |
Handle length (B) | 73 mm |
Handle width (C) | 20 mm |