Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3-component TX screwdriver

Screwdriver TX 3C
SCRDRIV-TX15X80-3K
ZEBRA

Art.-no. 061320315
EAN 4047376188914

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible 3-component handle for perfect ergonomics, power transmission and working comfort
  • Blade: Round blade, brushed chromium-plated

  • Tip: TX socket, with Black Point tip

  • Würth colour coding system

  • Screw symbol printed on handle end for quick identification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX15

Blade length (A)

80 mm

Handle length (B)

96 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information