Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3-arm extractor

Three-arm automatic puller
ABZIEHER 1785-150

Art.-no. 1952000158
EAN 4000896133154
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
  • New, easy-to-use rapid rotation/extraction system

  • Precision-manufactured head for rapid and precise application

  • High-quality steel and thermo-chemical treatment for high spindle pressure loads and hook tensile loads

  • Flexible, replaceable spindle tips for wide variety of applications

  • Simple rotation opens hook and automatically clamps part to be extracted, even when used vertically (no adjustment necessary)

  • Maintenance-free encapsulated mechanism
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

150 mm

Clamping depth (B)

130 mm

Spindle length

250 mm

Max. extraction weight (t max)

6.5 t

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information