3-arm extractor
Three-arm automatic puller
ABZIEHER 1785-150
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- New, easy-to-use rapid rotation/extraction system
- Precision-manufactured head for rapid and precise application
- High-quality steel and thermo-chemical treatment for high spindle pressure loads and hook tensile loads
- Flexible, replaceable spindle tips for wide variety of applications
- Simple rotation opens hook and automatically clamps part to be extracted, even when used vertically (no adjustment necessary)
- Maintenance-free encapsulated mechanism
Datasheets(X)
External clamping width (A) | 150 mm |
Clamping depth (B) | 130 mm |
Spindle length | 250 mm |
Max. extraction weight (t max) | 6.5 t |