3/8" socket wrench with multi profile, hexagon, short
3/8 inch socket wrench multi profile HEX
SKTWRNCH-MULTI-3/8IN-16MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Problem solver and all-rounder with innovative profile for loosening and tightening all conventional intact, stripped and damaged nuts and bolts
- Universal application for assembly, maintenance and repairs
- Surface: Chrome-plated, polished
- Drive: 3/8" square socket
- Tip: For hexagon head, multi-profile
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 16 mm |
Tip type | Hexagon, multi profile |
Design | Short |
Length (L1) | 30 mm |
Socket wrench external diameter (D1) | 23.5 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 15 mm |
Socket wrench external diameter 2 (D2) | 22 mm |
