Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8" socket wrench insert metric, hexagon, short

3/8 inch socket wrench hexagon socket short
SKTWRNCH-3/8IN-HEXSKT-WS6
ZEBRA

Art.-no. 071512706
EAN 4024835418843
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon socket, DIN 7422
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

6 mm

Tip type

For hexagon socket

Design

Short

Length (L1)

50.5 mm

Blade length (L2)

20.5 mm

Tip length (L3)

11 mm

Socket wrench external diameter (D1)

19 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information