3/8" socket wrench insert metric, hexagon, short
SKTWRNCH-3/8IN-HEXSKT-WS6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 3/8" square socket, ball catch groove
- Tip: For hexagon socket, DIN 7422
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 6 mm |
Tip type | For hexagon socket |
Design | Short |
Length (L1) | 50.5 mm |
Blade length (L2) | 20.5 mm |
Tip length (L3) | 11 mm |
Socket wrench external diameter (D1) | 19 mm |
Material | Steel |
Surface | Chrome plated |
