3/8-inch socket wrench insert, metric long
SKTWRNCH-3/8IN-LONG-HEX-WS8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 3/8" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Datasheets(X)
Screw connections on studs and threaded rods
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 8 mm |
Tip type | For outer hexagon |
Design | Long |
Length (L1) | 64 mm |
Socket wrench external diameter (D1) | 11.8 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 15 mm |
Socket wrench external diameter 2 (D2) | 16.7 mm |
