3/8-inch socket wrench for TX screws, short
SKTWRNCH-3/8IN-INTX-TX20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: TX
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX20 |
Tip type | TX |
Design | Short |
Length (L1) | 50.5 mm |
Blade length (L2) | 20.5 mm |
Socket wrench external diameter (D1) | 19 mm |
Max. nominal diameter of external Torx | 3.84 mm |
Material | Steel |
Surface | Chrome plated |
