3/8" socket wrench insert for external TX screws, short
SKTWRNCH-3/8IN-EXTX-E10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: chromium-plated
- Drive: 3/8 inch square socket, ball catch groove
- Tip: TX head
- Geometry: Short
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E10 |
Tip type | For outer TX |
Design | Short |
Length (L1) | 26 mm |
Socket wrench external diameter (D1) | 12.3 mm |
Max. nominal diameter of external Torx | 9.42 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter 2 (D2) | 17 mm |
