Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8" socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS25/32IN

Art.-no. 0713121213

EAN 4024835712910

-,--
price per selected packing unit
| Individual prices for customers after login
3/8" socket wrench insert Inch, hexagon, short

Art.-no. 0713121213

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Design: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

25/32 inch

Tip type

For outer hexagon

Design

Short

Length (L1)

29 mm

Socket wrench external diameter (D1)

27.1 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

15 mm

Socket wrench external diameter 2 (D2)

23.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information