Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8" socket wrench insert For external TX screws, short

3/8 inch socket wrench external TX short
SKTWRNCH-3/8IN-EXTX-E14
ZEBRA

Art.-no. 071512214
EAN 4011231727990
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
  • Surface: chromium-plated

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: TX head

  • Geometry: Short
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

E14

Tip type

For outer TX

Design

Short

Length (L1)

26 mm

Socket wrench external diameter (D1)

15.8 mm

Max. nominal diameter of external Torx

12.9 mm

Material

Steel

Surface

Chrome plated

Socket wrench external diameter 2 (D2)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information