3/8" socket wrench, inch, hex
3/8 inch socket wrench, hex. socket, inch
SKTWRNCH-3/8IN-HEXSKT-INCH-WS1/2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 1/2 inch |
Tip type | For hexagon socket |
Design | Short |
Length (L1) | 50.5 mm |
Blade length (L2) | 20.5 mm |
Tip length (L3) | 17.5 mm |
Socket wrench external diameter (D1) | 21.2 mm |
Material | Steel |
Surface | Chrome plated |
