3/8 inch torque wrench with push-through ratchet
TRQWRNCH-PSHTHRG-3/8IN-(12-60NM)
Art.-no. 0714720060
EAN 4062856259427
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise work
- Precise tightening with a very high limiter clutch accuracy of ± 3 %, making it more precise than stipulated in the standard
- 72 teeth enable a rotation angle of just 5° for maximum accuracy when screwing
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and ft-lb with a scale interval of 1 Nm
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
Easy to use
- Compact design makes it suitable for use in confined spaces too
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Easy to use due to push-through square mount for quick socket wrench changes
- Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled, precise tightening of nuts and bolts to a specified torque.
![]() | |
Tip size | 3/8 inch |
Min./max. torque measuring range | 12-60 Nm |
Min./max. torque measuring range (inches) | 9-44 lbf.ft |
Number of turns from min. to max. torque value | 16.5 |
Design | With 72 teeth - 5 degree angle of rotation |
Scale value torque main scale | 1 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 1 Nm |
ISO | 6789-1 |
Length (L1) | 314 mm |
Length of lever (L2) | 226 mm |
Handle length (L3) | 167 mm |
Ratchet head height (B1) | 18 mm |
Ratchet head height with square (B2) | 29 mm |
Handle diameter (D1) | 37 mm |
Ratchet head width (D2) | 35 mm |
