3/8 inch spiral socket
SPRLSKT-3/8IN-L36-WS10
Art.-no. 0714131310
EAN 4052703273041
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precision-manufactured conical spiral profile
3/8 inch drive, size 8–14 mm
All sockets also have a wrench flat for the external drive
Suitable for impact screwdrivers
Extracts stripped screws or nuts with ease
Thanks to conical spiral profile
Significant time saving
Thanks to fast loosening instead of heating or drilling
Ideal solution for threaded rods or stud bolts
Thanks to external torque adjustment
Datasheets(X)
For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.
Drive | 3/8 inch |
Diameter | 10 mm |
Width across flats | 17 mm |
Length | 36 mm |