3/8 inch spark plug socket wrench insert
3/8 inch spark plug sckt wrench insert ring magnet
SPRKPLGTL-SKTWRNCH-3/8IN-L70MM-WS14
Art.-no. 071551 537
EAN 4046778311821
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Attachment: ring magnet
Design: chrome-plated, polished
Drive: 3/8 inch, ball catch groove, and hexagon head size 17
Output: bi-hexagon
For spark plugs with hexagon or bi-hexagon drive
Application: e.g. spark plugs for Peugeot and Citroën
Datasheets(X)
![]() | |
Width across flats | 14 mm |
Length (L1) | 70 mm |
Socket wrench external diameter (D1) | 19 mm |
External drive | WS3/8 |
Socket wrench external diameter 2 (D2) | 18 mm |
Socket wrench depth (t) | 9 mm |
Product weight (per item) | 67.000 g |
