3/8 inch socket wrenches Assortment of 34 pieces
3/8 inch socket wrench assortment, 34 pieces
SKTWRNCH-SORT-3/8IN-EXHEX-TX-34PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extensive socket wrench assortment of 34 pieces in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 14 short socket wrenches with widths across flats from 8 to 22 mm
- 8 short socket wrenches for external TX screws from E5 to E14
- 8 short socket wrenches for TX screws from TX15 to TX45
- The cardan joint is braked and holds the angle in the specified position
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (75 mm and 250 mm), the force is transferred directly, and angular movements of up to 8° are possible
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the lever
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Datasheets(X)
Number of pieces in assortment/set | 34 PCS |
Width x height x depth | 315 x 40 x 115 mm |
RTCH-3/8IN-72TEETH-L175MM
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS8
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS9
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS10
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS11
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS12
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS13
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS14
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS15
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS16
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS17
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS18
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS19
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS21
ZEBRASKTWRNCH-3/8IN-SHORT-HEX-WS22
ZEBRASKTWRNCH-3/8IN-EXTX-E5
ZEBRASKTWRNCH-3/8IN-EXTX-E6
ZEBRASKTWRNCH-3/8IN-EXTX-E7
ZEBRASKTWRNCH-3/8IN-EXTX-E8
ZEBRASKTWRNCH-3/8IN-EXTX-E10
ZEBRASKTWRNCH-3/8IN-EXTX-E11
ZEBRASKTWRNCH-3/8IN-EXTX-E12
ZEBRASKTWRNCH-3/8IN-EXTX-E14
ZEBRAFMINRT-(096512 34)
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.